Motion
PCMW 527802 M

SKF
PCMW 527802 M

Plain Thrust Bearing Washer - 52 mm ID, 78 mm OD, 0.0787 in Thickness, No Plugs
Mi Item #02297349
MFR #PCMW 527802 M
Price$56.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCMW 527802 M

Plain Thrust Bearing Washer - 52 mm ID, 78 mm OD, 0.0787 in Thickness, No Plugs
Mi Item #02297349
MFR #PCMW 527802 M

Mfr description
PCMW 527802M GLYCODUR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.48/each

Specifications

Dimensions

  • Inside Diameter  
    52 mm
  • Outside Diameter  
    78 mm
  • Overall Thickness
    0.0787 in
  • Weight
    0.78 lbs

Details

  • Operating Temperature Range
    -40 to +110 °C
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    7316571351391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)