Motion
SAFD 510

SKF
SAFD 510

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02297390
MFR #SAFD 510
Price$1,039.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 510

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02297390
MFR #SAFD 510

Mfr description
SAFD510 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,039.96/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.5000 in
  • Base Width
    2-3/8 in
  • Bolt Center To Center Length
    7.0000 in
  • Compatible Bore Diameter
    1.6875 in, 1.7500 in
  • Overall Height  
    4.3750 in
  • Overall Length  
    8.2500 in
  • Overall Width  
    6.7500 in
  • Weight
    10.64 lbs

Details

  • Compatible Bearing Series Part Num
    1210 EK, 2210 K, 22210 EK, C2210 K
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFD
  • Standards Met
    ASTM A536 Grade 65-45-12
  • UPC_NO
    7316571901428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)