Motion
SAFD 530 HSG

SKF
SAFD 530 HSG

Pillow Block Housing - Split Construction, Ductile Iron
MI ITEM #02297394
MFR #SAFD 530 HSG
Price$5,903.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 530 HSG

Pillow Block Housing - Split Construction, Ductile Iron
MI ITEM #02297394
MFR #SAFD 530 HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,903.78/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.3125 in
  • Bolt Center To Center Length
    17.6250 in
  • Compatible Bore Diameter
    5.1250 in, 5.1875 in, 5.2500 in
  • Overall Height  
    12.5000 in
  • Overall Length  
    21.2500 in
  • Overall Width  
    8.3750 in
  • Weight
    149.91 lbs

Details

  • Compatible Bearing Series Part Num
    222230CCK
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    7316571836591
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFD
  • UPC_NO
    7316571836591

Overview

Mfr description
SAFD 530 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text