Motion
SAFD 544

SKF
SAFD 544

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02297397
MFR #SAFD 544
Price$14,959.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 544

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02297397
MFR #SAFD 544

Mfr description
SAFD544 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,959.90/each

Specifications

Dimensions

  • Base To Bore Centerline  
    9.5000 in
  • Base Width
    6-3/4 in
  • Bolt Center To Center Length
    27.1250 in
  • Compatible Bore Diameter
    7.9375 in
  • Overall Height  
    18.7500 in
  • Overall Length  
    32.7500 in
  • Weight
    510.15 lbs

Details

  • Compatible Bearing Series Part Num
    22244CCK/W33, 23244CCK/W33, C2244 K
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFD
  • Standards Met
    ASTM A536 Grade 65-45-12
  • UPC_NO
    7316571888156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)