Motion
SC 25 ES

SKF
SC 25 ES

Spherical Rod End - Bore Diameter: 25 mm, With Lubrication Fitting
MI ITEM #02297401
MFR #SC 25 ES
List Price$279.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SC 25 ES

Spherical Rod End - Bore Diameter: 25 mm, With Lubrication Fitting
MI ITEM #02297401
MFR #SC 25 ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$279.67/each for your price

Overview

Mfr description
SC 25 ES ROD END

Specifications

  • Rod End Type
    Welding Shank
  • Bore Diameter
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    73.5 kN
  • Operating Temperature Range
    -50 to +300 °F
  • Head Diameter
    65 mm
  • Standards Met
    DIN 71412:1987, ISO 12240-4:1998
  • UPC_NO
    7316577002754
  • Weight
    1.06 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought