Motion
SCF 25 ES

SKF
SCF 25 ES

Spherical Rod End - Bore Diameter: 25 mm, With Lubrication Fitting
MI ITEM #02297404
MFR #SCF 25 ES
Price$381.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SCF 25 ES

Spherical Rod End - Bore Diameter: 25 mm, With Lubrication Fitting
MI ITEM #02297404
MFR #SCF 25 ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$381.00/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Head Diameter
    56.5 mm
  • Weight
    1.14 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -50 to +300 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    65.5 kN
  • Rod End Type
    Welding Shank
  • UPC_NO
    7316577315113

Overview

Mfr description
SCF 25 ES BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought