Motion
B-206-18-70

ROLLWAY
B-206-18-70

Journal Bearing Outer Ring - 2.1250 in Bore, 2.4409 in OD, 1.1250 in Width, Steel
MI ITEM #02297419
MFR #B-206-18-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-206-18-70

Journal Bearing Outer Ring - 2.1250 in Bore, 2.4409 in OD, 1.1250 in Width, Steel
MI ITEM #02297419
MFR #B-206-18-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Outside Diameter
    2.4409 in
  • Overall Width
    1.1250 in
  • Weight
    0.35 lbs

Details

  • Additional Details
    Complete Assembly D20618, Inner Ring E20618, Roller Assembly WS20618
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Type Of Bearing
    Outer Ring

Overview

Mfr description
B-206-18-70 BRG
  • All outer rings are supplied with oil holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought