Motion
SHT 19

SKF
SHT 19

Keyless Bushing - SHT Series, 19 mm ID, 42 mm OD
MI ITEM #02297421
MFR #SHT 19
List Price$390.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 19

Keyless Bushing - SHT Series, 19 mm ID, 42 mm OD
MI ITEM #02297421
MFR #SHT 19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$390.87/each for your price

Overview

Mfr description
SHT 19 PIL BLK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    4047 lbf
  • Maximum Transmitted Torque
    2040.51 ft-lbs
  • Maximum Transmitted Thrust
    4047 lbf
  • Number Of Locking Screws
    4
  • Screw Size
    M6
  • Overall Length
    36 mm
  • Series
    SHT
  • Weight
    0.77 lbs
  • Bore Diameter
    19 mm
  • Bolt Size
    M6x12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought