Motion
127-TVH
Self-aligning Ball Bearing - Straight, 7 mm ID, 22 mm OD, 7 mm Width, Open, C0
Mi Item #02297715
MFR #127-TVH
Price$90.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 7 mm ID, 22 mm OD, 7 mm Width, Open, C0
Mi Item #02297715
MFR #127-TVH

Mfr description
127-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.60/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    127-TVH
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    127-TVH Self-Aligning Ball Bearing with 7 mm bore, straight open design, 22 mm OD, and 7 mm width for micro-mechanics.
  • Manufacturer Catalog Number
    127-TVH
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    36000 rpm
  • Maximum Operating RPM
    39000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2750 N
  • Radial Static Load Capacity
    560 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801159166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)