Motion
16003-A-2RSR-C3

FAG (SCHAEFFLER)
16003-A-2RSR-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #02297722
MFR #16003-A-2RSR-C3
Price$47.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
16003-A-2RSR-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #02297722
MFR #16003-A-2RSR-C3

Mfr description
16003-A-2RSR-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.80/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    8 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    16003-A-2RSR-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 16003-A-2RSR-C3 Radial/Deep Groove Ball Bearing features 17 mm bore diameter, straight bore, double sealed closure, 35 mm outside diameter, and 8 mm width.
  • Manufacturer Catalog Number
    16003-A-2RSR-C3
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6400 N
  • Radial Static Load Capacity
    3250 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802335590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)