Motion
16013.C3
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 11 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02297726
MFR #16013.C3
Price$234.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 11 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02297726
MFR #16013.C3

Mfr description
16013-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.14/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    11 mm
  • Precision Rating
    Not Rated
  • Weight
    0.63 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    16013-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 65 mm bore diameter, open closure, 100 mm outside diameter, and 11 mm overall width.
  • Manufacturer Catalog Number
    16013.C3
  • Max Rpm
    9900 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    22500 N
  • Radial Static Load Capacity
    19700 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4054371432683

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)