Motion
16024-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #02297728
MFR #16024-C3
Price$777.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #02297728
MFR #16024-C3

Mfr description
16024-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$777.25/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated
  • Weight
    3.47 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    16024-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 16024-C3 Radial/Deep Groove Ball Bearing features 120 mm bore diameter, straight bore, open closure, 180 mm outside diameter, and 19 mm width.
  • Manufacturer Catalog Number
    16024-C3
  • Max Rpm
    5200 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    65000 N
  • Radial Static Load Capacity
    64000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801077712

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)