Motion
20205-TVP-C3

FAG (SCHAEFFLER)
20205-TVP-C3

Spherical Roller Bearing - 25 mm ID, 52 mm OD, 15 mm Width, Straight Bore, Open, C3
Mi Item #02297790
MFR #20205-TVP-C3
Price$377.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
20205-TVP-C3

Spherical Roller Bearing - 25 mm ID, 52 mm OD, 15 mm Width, Straight Bore, Open, C3
Mi Item #02297790
MFR #20205-TVP-C3

Mfr description
20205-TVP-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.49/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1.00 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Weight
    0.32 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Barrel roller bearings 202, main dimensions to DIN 635-1
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Holes
  • Max Operating Temperature
    248 °F
  • Max Rpm
    6700 rpm
  • Maximum Speed
    11.500 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    202
  • UPC_NO
    4012801159760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)