Motion
20208-TVP-C3

FAG (SCHAEFFLER)
20208-TVP-C3

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 18 mm Width, Straight Bore, Open, C3
MI ITEM #02297797
MFR #20208-TVP-C3
Your Price$471.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
20208-TVP-C3

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 18 mm Width, Straight Bore, Open, C3
MI ITEM #02297797
MFR #20208-TVP-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$471.36/each(List $542.07)

Overview

Mfr description
20208-TVP-C3

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Holes
  • Max Operating Temperature
    248 °F
  • Measurement Standard
    Metric
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Cage Material
    Polyamide
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    1.00 mm
  • Series
    202
  • UPC_NO
    4012801285803
  • Weight
    0.87 lbs
  • Maximum Speed
    8.700 rpm
  • Description
    Barrel roller bearings 202, main dimensions to DIN 635-1
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text