Motion
20322-MB
Spherical Roller Bearing - 110 mm ID, 240 mm OD, 50 mm Width, Straight Bore, Open, C0
Mi Item #02297808
MFR #20322-MB
Price$5,459.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 110 mm ID, 240 mm OD, 50 mm Width, Straight Bore, Open, C0
Mi Item #02297808
MFR #20322-MB

Mfr description
20322-MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,459.51/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated
  • Weight
    25.96 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Barrel roller bearings 203, main dimensions to DIN 635-1
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1500 rpm
  • Maximum Speed
    3.000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +150 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    203
  • UPC_NO
    4012801287135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)