Motion
2216-TVH-C3

FAG (SCHAEFFLER)
2216-TVH-C3

Self-aligning Ball Bearing - Straight, 80 mm ID, 140 mm OD, 33 mm Width, Open, C3
Mi Item #02297822
MFR #2216-TVH-C3
Price$1,025.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2216-TVH-C3

Self-aligning Ball Bearing - Straight, 80 mm ID, 140 mm OD, 33 mm Width, Open, C3
Mi Item #02297822
MFR #2216-TVH-C3

Mfr description
2216-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,025.84/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated
  • Weight
    4.42 lbs

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    2216-TVH-C3
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Long Description
    2216-TVH-C3 Self-Aligning Ball Bearing offers 80 mm straight bore, open closure, 140 mm OD, 33 mm width; built for robust use.
  • Manufacturer Catalog Number
    2216-TVH-C3
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    49500 N
  • Radial Static Load Capacity
    19800 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801186940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)