Motion
22220-E1A-MA-T41A

FAG (SCHAEFFLER)
22220-E1A-MA-T41A

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open, C0
MI ITEM #02297828
MFR #22220-E1A-MA-T41A
List Price$1,264.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22220-E1A-MA-T41A

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open, C0
MI ITEM #02297828
MFR #22220-E1A-MA-T41A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,264.95/each for your price

Overview

Mfr description
22220-E1A-XL-MA-T41A

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.10 mm
  • Series
    222
  • UPC_NO
    4026677857743
  • Weight
    10.85 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text