Motion
222SM100-TVPA

FAG (SCHAEFFLER)
222SM100-TVPA

Spherical Roller Bearing - 100 mm ID, 200 mm OD, 92 mm Width, Straight Bore, Open, C0
Mi Item #02297832
MFR #222SM100-TVPA
Price$4,867.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
222SM100-TVPA

Spherical Roller Bearing - 100 mm ID, 200 mm OD, 92 mm Width, Straight Bore, Open, C0
Mi Item #02297832
MFR #222SM100-TVPA

Mfr description
222SM100-TVPA
  • Can be used in existing inch or metric housings, thereby reducing replacement costs
  • No major modification required to existing housings
  • Comparable capacity to solid bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,867.02/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    2.10 mm
  • Outer Ring Width
    2.0870 in | 53 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    92 mm
  • Precision Rating
    Not Rated
  • Weight
    23.149 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 222SM, Split spherical roller bearings
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1.590 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    222S
  • UPC_NO
    4012801478793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)