Motion
23052K.MB.C4.W209B

FAG (SCHAEFFLER)
23052K.MB.C4.W209B

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #02297851
MFR #23052K.MB.C4.W209B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23052K.MB.C4.W209B

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #02297851
MFR #23052K.MB.C4.W209B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    104 mm
  • Precision Rating
    Not Rated
  • Weight
    105.38 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4012801293396

Overview

Mfr description
23052-K-MB-W209B-C4 DOUBLE ROW SPHERICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought