Motion
2306-M-P6
Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Open, C0
MI ITEM #02297853
MFR #2306-M-P6
List Price$572.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Open, C0
MI ITEM #02297853
MFR #2306-M-P6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$572.17/each for your price

Overview

Mfr description
2306-M-P6

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    -30 to +150 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Max Rpm
    10000 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Fillet Radius
    1 mm
  • Series
    23
  • Standards Met
    DIN 630
  • UPC_NO
    4012801483964
  • Weight
    1.2 lbs
  • Description
    2306-M-P6
  • Manufacturer Catalog Number
    2306-M-P6
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    8700 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2306-M-P6 Self-Aligning Ball Bearing includes 30 mm straight bore, open closure, 72 mm OD, 27 mm width; suited for moderate-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought