Motion
23324-AS-MA-T41A

FAG (SCHAEFFLER)
23324-AS-MA-T41A

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 106 mm Width, Straight Bore, Open, C0
Mi Item #02297867
MFR #23324-AS-MA-T41A
Price$4,694.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23324-AS-MA-T41A

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 106 mm Width, Straight Bore, Open, C0
Mi Item #02297867
MFR #23324-AS-MA-T41A

Mfr description
23324-E1A-XL-MA1-T41A SPHERICALVIB.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,694.04/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    106 mm
  • Precision Rating
    Not Rated
  • Weight
    63.49 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    2400 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    233
  • UPC_NO
    4012801298827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)