Motion
23964-MB-C3

FAG (SCHAEFFLER)
23964-MB-C3

Spherical Roller Bearing - 320 mm ID, 440 mm OD, 90 mm Width, Straight Bore, Open, C3
Mi Item #02297870
MFR #23964-MB-C3
Price$21,341.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23964-MB-C3

Spherical Roller Bearing - 320 mm ID, 440 mm OD, 90 mm Width, Straight Bore, Open, C3
Mi Item #02297870
MFR #23964-MB-C3

Mfr description
23964-MB-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,341.50/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    90 mm
  • Precision Rating
    Not Rated
  • Weight
    92.4 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearing 239..-MB, symmetric 3 ribs
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Holes
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1100 rpm
  • Maximum Speed
    1.700 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    239
  • UPC_NO
    4012801193931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)