Motion
3322-M-C3
Double Row Angular Contact Bearing - 110 mm Bore, 240 mm OD, 3.6250 in Width, Open, 35 ° Contact Angle, C3
MI ITEM #02297900
MFR #3322-M-C3
Price$3,051.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 110 mm Bore, 240 mm OD, 3.6250 in Width, Open, 35 ° Contact Angle, C3
MI ITEM #02297900
MFR #3322-M-C3

Mfr description
3322-M-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,051.19/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    3.6250 in
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    3322-M-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Max Rpm
    3750 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    320000 N
  • Radial Static Load Capacity
    385000 N
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-3
  • UPC_NO
    4012801271479

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)