Motion
Z-518772.01.TR1

FAG (SCHAEFFLER)
Z-518772.01.TR1

Tapered Roller Bearing Assembly - 1.1417 in Bore, 1.98000 in OD, 0.5600 in Width
MI ITEM #02297910
MFR #Z-518772.01.TR1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
Z-518772.01.TR1

Tapered Roller Bearing Assembly - 1.1417 in Bore, 1.98000 in OD, 0.5600 in Width
MI ITEM #02297910
MFR #Z-518772.01.TR1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z-518772.01.TR1 INCH DIMENSION TAPERED R
  • Tapered roller bearings comprise an outer and inner ring with tapered raceways as well as tapered rollers in a window cage. These are single row individual bearings, usually of open design, which for technical reasons are always adjusted against a second tapered roller bearing in a mirror image arrangement. Open bearings are not self-retaining. As a result, the inner ring with the rollers and the cage can be mounted separately from the outer ring.Tapered roller bearings can support high radial and axial loads in equal measure. Depending on the arrangement, they are suitable when precise axial guidance of the shaft is required (locating bearing function), or when the bearing arrangement must have very high axial rigidity and be operated clearance-free or under preload.Tapered roller bearings are available as:
  • Single row tapered roller bearings of standard design
  • Matched tapered roller bearings (fitted in pairs in X, O or tandem arrangement, open design)
  • Integral tapered roller bearings (fitted in pairs, sealed on one side, not separable).

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    1.98000 in
  • Overall Width
    0.5600 in
  • Closure Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Manufacturer Upc Number
    4012801036986
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    0.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text