Motion
61938-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 260 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #02297979
MFR #61938-C3
Your Price$7,179.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 260 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #02297979
MFR #61938-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,179.99/each(List $8,615.98)

Overview

Mfr description
61938-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +200 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Series
    619
  • Radial Dynamic Load Capacity
    132 kN
  • Radial Static Load Capacity
    146 kN
  • Manufacturer Catalog Number
    61938-C3
  • UPC_NO
    4012801202732
  • Description
    61938-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 190 mm bore diameter, open closure, 260 mm outside diameter, and 33 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text