Motion
6203TB.P63
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #02297983
MFR #6203TB.P63
Price$584.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #02297983
MFR #6203TB.P63

Mfr description
6203-TB-P6-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$584.12/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.14 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    6203-TB-P6-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This 6203TB.P63 Radial/Deep Groove Ball Bearing offers 17 mm bore diameter, straight bore, open closure, 40 mm outside diameter, and 12 mm width.
  • Manufacturer Catalog Number
    6203TB.P63
  • Max Rpm
    26500 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10100 N
  • Radial Static Load Capacity
    4750 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801057332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)