Motion
6205-C-TVH-C4

FAG (SCHAEFFLER)
6205-C-TVH-C4

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #02297989
MFR #6205-C-TVH-C4
Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6205-C-TVH-C4

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #02297989
MFR #6205-C-TVH-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.04/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Weight
    0.28 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    6205-C-TVH-C4
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6205-C-TVH-C4 Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, open closure, 52 mm outside diameter, and 15 mm width.
  • Manufacturer Catalog Number
    6205-C-TVH-C4
  • Max Rpm
    21600 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15000 N
  • Radial Static Load Capacity
    7800 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4054372640209

Overview

Mfr description
6205-C-TVH-C4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought