Motion
6207TB.P63
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02297993
MFR #6207TB.P63
List Price$676.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02297993
MFR #6207TB.P63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$676.24/each for your price

Overview

Mfr description
6207-TB-P6-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Phenolic Resin
  • Fillet Radius
    1 mm
  • Max Rpm
    13800 rpm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Radial Dynamic Load Capacity
    27500 N
  • Radial Static Load Capacity
    15300 N
  • Manufacturer Catalog Number
    6207TB.P63
  • UPC_NO
    4012801069328
  • Weight
    0.63 lbs
  • Description
    6207-TB-P6-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 35 mm bore diameter, open closure, 72 mm outside diameter, and 17 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text