Motion
6404-A-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #02298014
MFR #6404-A-C3
Your Price$135.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #02298014
MFR #6404-A-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135.49/each(List $155.82)

Overview

Mfr description
6404-A-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Fillet Radius
    1 mm
  • Max Rpm
    13700 rpm
  • Standards Met
    DIN 625-1
  • Series
    64
  • Radial Dynamic Load Capacity
    30500 N
  • Radial Static Load Capacity
    16200 N
  • Manufacturer Catalog Number
    6404-A-C3
  • UPC_NO
    4012802647983
  • Weight
    0.88 lbs
  • Description
    6404-A-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 20 mm bore diameter, open closure, 72 mm outside diameter, and 19 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text