Motion
SNL 520-617 VU

SKF
SNL 520-617 VU

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #02298041
MFR #SNL 520-617 VU
Price$1,294.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 520-617 VU

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #02298041
MFR #SNL 520-617 VU

Mfr description
SNL 520-617 VU PIL BLK HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,294.57/each

Specifications

Dimensions

  • Base To Bore Centerline  
    112 mm
  • Base Width
    4-5/16 in
  • Bolt Center To Center Length
    12.6250 in
  • Compatible Bore Diameter
    2.9375 in, 3.0000 in, 3.5000 in, 100 mm, 75 mm, 85 mm, 90 mm, 3.4375 in
  • Overall Height  
    8.5625 in
  • Overall Length  
    15.0000 in
  • Overall Width  
    6.3125 in
  • Weight
    41.12 lbs

Details

  • Compatible Bearing Series Part Num
    1220, 1317 K, 1317, 21317 E, 21317 EK, 2220, 22220 E, 22317 E, 22317 EK, 2317 K, 2317, 23220CC/W33, C2220, C2317 K, C2317
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316571260907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)