Motion
126HC
Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 200 mm OD, 33 mm Width, 15 ° Contact, Open
MI ITEM #02298056
MFR #126HC
Price$6,142.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 200 mm OD, 33 mm Width, 15 ° Contact, Open
MI ITEM #02298056
MFR #126HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,142.72/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    B7026-C-T-P4S-UL
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    9000 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    143 kN
  • Radial Static Load Capacity
    150 kN
  • Series
    100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801616140

Overview

Mfr description
B7026-C-T-P4S-UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought