Motion
DH215
Bearing Seal - Double Lip, Nitrile Material, 75 mm Bore
MI ITEM #02298145
MFR #DH215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Double Lip, Nitrile Material, 75 mm Bore
MI ITEM #02298145
MFR #DH215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.07 lbs

Details

  • Compatible Bearing Type
    Self-Aligning Ball
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Double Lip

Overview

Mfr description
DH215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought