Motion
QJ219-N2-MPA-C3

FAG (SCHAEFFLER)
QJ219-N2-MPA-C3

Four-point Contact Bearing - 95 mm Bore, 170 mm OD, 32 mm Width, Open
Mi Item #02298147
MFR #QJ219-N2-MPA-C3
Price$2,450.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ219-N2-MPA-C3

Four-point Contact Bearing - 95 mm Bore, 170 mm OD, 32 mm Width, Open
Mi Item #02298147
MFR #QJ219-N2-MPA-C3

Mfr description
QJ219-N2-MPA-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,450.08/each

Specifications

Dimensions

  • Bore Diameter
    95 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Precision Rating
    Not Rated
  • Weight
    7.26 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ219-N2-MPA-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    7000 rpm
  • Maximum Operating RPM
    7000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    190000 N
  • Radial Static Load Capacity
    212000 N
  • Relubricatable
    No
  • Resistance Features
    Chemical Resistant
  • Row Type Fill Slot
    No
  • Series
    QJ2
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN628-4
  • UPC_NO
    4012801267649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)