Motion
S6201-HLC
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02298157
MFR #S6201-HLC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02298157
MFR #S6201-HLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S6201 STAINLESS STEEL BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.6 mm
  • Max Rpm
    33500 rpm
  • Standards Met
    DIN 625-1
  • Series
    S62
  • Resistance Features
    Corrosion Resistant
  • Radial Dynamic Load Capacity
    5770 N
  • Radial Static Load Capacity
    2450 N
  • Manufacturer Catalog Number
    S6201-HLC
  • UPC_NO
    4012802228052
  • Weight
    0.08 lbs
  • Description
    S6201 STAINLESS STEEL BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing, 12 mm bore, double sealed, 32 mm outside diameter, and 10 mm width suited for compact radial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text