Motion
S6309.2RSR.W203B

FAG (SCHAEFFLER)
S6309.2RSR.W203B

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02298174
MFR #S6309.2RSR.W203B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
S6309.2RSR.W203B

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02298174
MFR #S6309.2RSR.W203B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    1.89 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    S6309-2RSR RADIAL DEEP GROOVE
  • Finish Coating
    Uncoated
  • Long Description
    Radial/Deep Groove Ball Bearing with 45 mm bore, double sealed, 100 mm outside diameter, and 25 mm width for radial uses.
  • Manufacturer Catalog Number
    S6309.2RSR.W203B
  • Max Rpm
    4500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    53000 N
  • Radial Static Load Capacity
    31500 N
  • Resistance Features
    Corrosion Resistant
  • Series
    S63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801181907

Overview

Mfr description
S6309-2RSR RADIAL DEEP GROOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought