Motion
S6309
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02298175
MFR #S6309
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02298175
MFR #S6309

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S6309 BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Max Rpm
    9500 rpm
  • Standards Met
    DIN 625-1
  • Series
    6300
  • Radial Dynamic Load Capacity
    53000 N
  • Radial Static Load Capacity
    31500 N
  • Manufacturer Catalog Number
    S6309
  • Manufacturer Upc Number
    4012801181914
  • UPC_NO
    4012801181914
  • Weight
    1.85 lbs
  • Description
    S6309 BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The S6309 is a 45 mm bore radial/deep groove ball bearing with 100 mm OD, 25 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought