Motion
DH222
Bearing Seal - Double Lip, Nitrile Material, 110 mm Bore
MI ITEM #02298176
MFR #DH222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Double Lip, Nitrile Material, 110 mm Bore
MI ITEM #02298176
MFR #DH222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DH222

Specifications

  • Seal Type
    Double Lip
  • Seal Material
    Nitrile
  • Compatible Bearing Type
    Self-Aligning Ball
  • Weight
    0.17 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text