Motion
DH509X107
Bearing Seal - Double Lip, Nitrile Material, 1-7/16 in Bore
MI ITEM #02298179
MFR #DH509X107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Double Lip, Nitrile Material, 1-7/16 in Bore
MI ITEM #02298179
MFR #DH509X107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DH509X107

Specifications

  • Seal Type
    Double Lip
  • Seal Material
    Nitrile
  • Compatible Bearing Type
    Self-Aligning Ball
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought