Motion
DH620
Bearing Seal - Double Lip, Nitrile Material, 3-1/2 in Bore
MI ITEM #02298184
MFR #DH620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Double Lip, Nitrile Material, 3-1/2 in Bore
MI ITEM #02298184
MFR #DH620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DH620

Specifications

  • Seal Type
    Double Lip
  • Seal Material
    Nitrile
  • Compatible Bearing Type
    Self-Aligning Ball
  • Weight
    0.37 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought