Specifications
Dimensions
- Bolt Circle Diameter190 mm
- Overall Length Diameter219 mm
Details
- Mounting Type3-Bolt Triangle Flange
- Product TypeFlange-Mount Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)