Motion
H208X106
Adapter Sleeve - 1.3750 in Bore Dia., 31 mm Overall Length, M40 x 1.5 Thread Size
MI ITEM #02298253
MFR #H208X106
List Price$95.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.3750 in Bore Dia., 31 mm Overall Length, M40 x 1.5 Thread Size
MI ITEM #02298253
MFR #H208X106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.77/each for your price

Overview

Mfr description
H208X106

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.3750 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM8
  • Lock Washer Number
    MB8
  • Includes
    Lock Washer (MB8)
  • Series
    H2
  • UPC_NO
    4012801310123
  • Weight
    0.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text