Motion
H209X108
Adapter Sleeve - 1.5000 in Bore Dia., 33 mm Overall Length, M45x1.5 Thread Size
Mi Item #02298254
MFR #H209X108
Price$54.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.5000 in Bore Dia., 33 mm Overall Length, M45x1.5 Thread Size
Mi Item #02298254
MFR #H209X108

Mfr description
H209X108
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.67/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Overall Length  
    33 mm
  • Thread Size  
    M45x1.5
  • Weight
    0.51 lbs

Details

  • Includes
    Lock Washer (MB9)
  • Lock Nut Number
    KM9
  • Lock Washer Number
    MB9
  • Product Type
    Adapter Sleeves
  • Series
    H2
  • Taper
    1:12
  • UPC_NO
    4012801170499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)