Motion
H215X208
Adapter Sleeve - 2.5000 in Bore Dia., 43 mm Overall Length, M75x2 Thread Size
MI ITEM #02298256
MFR #H215X208
Your Price$161.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.5000 in Bore Dia., 43 mm Overall Length, M75x2 Thread Size
MI ITEM #02298256
MFR #H215X208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$161.01/each(List $185.16)

Overview

Mfr description
H215X208

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.5000 in
  • Overall Length
  • Thread Size
  • Overall Width
    1.6875 in
  • Taper
    1:12
  • Lock Nut Number
    KM15
  • Lock Washer Number
    MB15
  • Includes
    Lock Washer (MB15)
  • Series
    H2
  • UPC_NO
    4012801310406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought