Motion
H220X307
Adapter Sleeve - 3.4375 in Bore Dia., 58 mm Overall Length, M100x2 Thread Size
Mi Item #02298257
MFR #H220X307
Price$440.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.4375 in Bore Dia., 58 mm Overall Length, M100x2 Thread Size
Mi Item #02298257
MFR #H220X307

Mfr description
H220X307
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.34/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Overall Length  
    58 mm
  • Thread Size  
    M100x2

Details

  • Includes
    Lock Washer (MB20)
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB20
  • Product Type
    Adapter Sleeves
  • Series
    H2
  • Taper
    1:12
  • UPC_NO
    4012801310475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)