Motion
SAF522D.U
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02298280
MFR #SAF522D.U
Price$1,495.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02298280
MFR #SAF522D.U

Mfr description
SAFD522X0315U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,495.41/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.9375 in
  • Base Width
    4.7500 in
  • Bolt Center To Center Length
    14.5000 in
  • Bore Diameter
    3.9375 in
  • Compatible Bore Diameter
    3.9375 in
  • Overall Height  
    9.6250 in
  • Overall Length  
    16.5000 in
  • Overall Width  
    6.4375 in
  • Weight
    56.26 lbs

Details

  • Compatible Bearing Series Part Num
    22222-E1-K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A-536
  • UPC_NO
    4054369683127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)