Motion
SAF526D.U
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #02298281
MFR #SAF526D.U
Price$2,386.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #02298281
MFR #SAF526D.U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,386.94/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Base Width
    5.1250 in
  • Bolt Center To Center Length
    16.0000 in
  • Bore Diameter
    4.4375 in
  • Compatible Bore Diameter
    4.4375 in
  • Overall Height  
    11.5000 in
  • Overall Length  
    18.3750 in
  • Overall Width  
    7.7500 in
  • Weight
    77.7 lbs

Details

  • Compatible Bearing Series Part Num
    22226-E1-K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A-536
  • UPC_NO
    4054369409260

Overview

Mfr description
SAFD526X0407U
  • Split Housing Only
  • Does Not Include Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text