Motion
P2B 207-WF

SKF
P2B 207-WF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02298328
MFR #P2B 207-WF
Price$368.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 207-WF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02298328
MFR #P2B 207-WF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$368.51/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    60 mm
  • Bolt Center To Center Length
    190.5 mm
  • Bore Diameter
    2-7/16 in
  • Overall Length
    240 mm
  • Weight
    11.83 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    52.7 kN
  • Radial Static Load Capacity
    36 kN
  • Replacement Bearing
    YEL 212-207-2F
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316577345677

Overview

Mfr description
P2B 207-WF MOUNTED UNIT PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought