Motion
SY 25 FM

SKF
SY 25 FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02298330
MFR #SY 25 FM
Price$229.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 25 FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02298330
MFR #SY 25 FM

Mfr description
SY 25 FM PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.63/each

Specifications

Dimensions

  • Base To Bore Centerline
    36.50 mm
  • Base Width
    36 mm
  • Bolt Center To Center Length
    102 mm
  • Bore Diameter
    25 mm
  • Overall Length
    130 mm
  • Overall Width
    22 mm
  • Weight
    1.69 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    7000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    7.8 kN
  • Replacement Bearing
    YET 205
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316577036490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)