Motion
SY 35 FM

SKF
SY 35 FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02298332
MFR #SY 35 FM
Price$243.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 35 FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02298332
MFR #SY 35 FM

Mfr description
SY 35 FM PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$243.67/each

Specifications

Dimensions

  • Base To Bore Centerline
    47.60 mm
  • Base Width
    45 mm
  • Bolt Center To Center Length
    126 mm
  • Bore Diameter
    35 mm
  • Overall Height
    93 mm
  • Overall Length
    160 mm
  • Overall Width
    27 mm
  • Weight
    3.41 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    5300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    25.5 kN
  • Radial Static Load Capacity
    15.3 kN
  • Replacement Bearing
    YET 207
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316570296815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)