Motion
SY 507 M

SKF
SY 507 M

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
Mi Item #02298336
MFR #SY 507 M
Price$57.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 507 M

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
Mi Item #02298336
MFR #SY 507 M

Mfr description
SY 507 M PIL BLK (HOUSING ONLY)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.34/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.8740 in
  • Base Width
    45 mm
  • Bolt Center To Center Length
    126 mm
  • Bore Diameter
    1.2500 in
  • Overall Height  
    93 mm
  • Overall Length  
    160 mm
  • Overall Width  
    27 mm
  • Weight
    2.37 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316570082722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)